- CX Cross Section
- Cogged
- 24.64 in Cross Section Width
- 28 Ribs
- Styrene Butadiene Material
| Inch/Metric | Inch |
| Belt Cross Section Style | CX |
| Material | Styrene Butadiene |
| Static Conductive | Yes |
| Belt Style | Cogged |
| No. of Ribs | 28 |
| Oil Resistance | Yes |
| Reinforcement | Polyester |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Inside Length | 108 in |
| Weight | 61.11 LB |

