- C Cross Section
- Non-Cogged
- 24.64 in Cross Section Width
- 28 Ribs
- Styrene Butadiene Material
| Inside Length | 360 in |
| Belt Cross Section Style | C |
| Color | Black |
| Static Conductive | Yes |
| No. of Ribs | 28 |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Material | Styrene Butadiene |
| Oil Resistance | Yes |
| Weight | 216.86 LB |

