- 5VF Cross Section
- 150 in Outside Length
- Non-Cogged
- 17.36 in Cross Section Width
- 28 Ribs
| Reinforcement | Aramid |
| Color | Black |
| Static Conductive | Yes |
| No. of Ribs | 28 |
| Material | Polybutadiene |
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| Belt Cross Section Style | 5VF |
| Belt Style | Non-Cogged |
| Outside Length | 150 in |
| Temperature Range [Min] | -40 °F |
| Weight | 58.254 LB |

