
- M Cross Section
- 271 in Outside Length
- Non-Cogged
- 5.55 in Cross Section Width
- 15 Ribs
Color | Black |
Inch/Metric | Inch |
Belt Style | Non-Cogged |
No. of Ribs | 15 |
Temperature Range [Min] | -40 °F |
Outside Length | 271 in |
Static Conductive | No |
Reinforcement | Polyester |
Belt Cross Section Style | M |
Temperature Range [Max] | 140 °F |
Material | Polybutadiene |
Rib Width | 0.37 in |
Oil Resistance | Yes |
Weight | 36.0 LB |
