- 5V Cross Section
- 224 in Outside Length
- Non-Cogged
- 16.74 in Cross Section Width
- 27 Ribs
| Inch/Metric | Inch |
| Color | Black |
| Material | Polybutadiene |
| Static Conductive | Yes |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| No. of Ribs | 27 |
| Outside Length | 224 in |
| Belt Cross Section Style | 5V |
| Temperature Range [Min] | -40 °F |
| Belt Style | Non-Cogged |
| Weight | 85.922 LB |

