- 5 Grooves
- 27" Outside Diameter
- For Belt Size D
- M Bushing Required
| D Pitch Dia. | 26.4 in |
| Belt Match | 1, 5 |
| Belt Size | D |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Outside Dia. | 27 in |
| Bushing Series | M |
| No. of Grooves | 5 |
| Weight | 278.0 LB |
| EAN or UPC | 37256195037 |
| D Pitch Dia. | 26.4 in |
| Belt Match | 1, 5 |
| Belt Size | D |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Outside Dia. | 27 in |
| Bushing Series | M |
| No. of Grooves | 5 |
| Weight | 278.0 LB |
| EAN or UPC | 37256195037 |