- 3 Grooves
- 27" Outside Diameter
- For Belt Size C
- F Bushing Required
| Belt Match | 1, 3 |
| Bore Range [Max] | 4 in |
| C Pitch Dia. | 26.6 in |
| Bushing Series | F |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Belt Size | C |
| Outside Dia. | 27 in |
| Bore Range [Min] | 1 in |
| No. of Grooves | 3 |
| Weight | 109.0 LB |
| EAN or UPC | 37256194986 |

