- 12 Grooves
- 27" Outside Diameter
- For Belt Size D
- N Bushing Required
| Belt Size | D |
| Outside Dia. | 27 in |
| Bushing Type | QD |
| No. of Grooves | 12 |
| Belt Match | 1, 12 |
| D Pitch Dia. | 26.4 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 2.4375 in |
| Bushing Series | N |
| Weight | 514.0 LB |
| EAN or UPC | 37256194962 |

