- 8 Grooves
- 25" Outside Diameter
- For Belt Size 4L, A, 5L, B
- F Bushing Required
| Bushing Series | F |
| Bore Range [Max] | 4 in |
| Belt Match | 1, 8 |
| Outside Dia. | 25 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| No. of Grooves | 8 |
| Belt Size | A, B, 4L, 5L |
| Bore Range [Min] | 1 in |
| Weight | 135.5 LB |
| EAN or UPC | 37256194948 |

