- CX Cross Section
- Cogged
- 21.12 in Cross Section Width
- 24 Ribs
- Styrene Butadiene Material
| Oil Resistance | Yes |
| Inside Length | 120 in |
| Temperature Range [Min] | -40 °F |
| Belt Style | Cogged |
| Material | Styrene Butadiene |
| Belt Cross Section Style | CX |
| Inch/Metric | Inch |
| No. of Ribs | 24 |
| Reinforcement | Polyester |
| Color | Black |
| Static Conductive | Yes |
| Weight | 57.844 LB |

