- 5VX Cross Section
- 125 in Outside Length
- Cogged
- 14.88 in Cross Section Width
- 24 Ribs
| Inch/Metric | Inch |
| Belt Cross Section Style | 5VX |
| Belt Style | Cogged |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Outside Length | 125 in |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 24 |
| Material | Polybutadiene |
| Color | Black |
| Static Conductive | Yes |
| Weight | 36.82 LB |

