- 5V Cross Section
- 180 in Outside Length
- Non-Cogged
- 14.88 in Cross Section Width
- 24 Ribs
| Oil Resistance | Yes |
| Static Conductive | Yes |
| Material | Polybutadiene |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Outside Length | 180 in |
| Color | Black |
| No. of Ribs | 24 |
| Belt Cross Section Style | 5V |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Weight | 61.473 LB |

