- 7 Grooves
- 24" Outside Diameter
- For Belt Size C
- J Bushing Required
| Belt Size | C |
| Outside Dia. | 24 in |
| Inch/Metric | Inch |
| No. of Grooves | 7 |
| Bushing Series | J |
| Bushing Type | QD |
| C Pitch Dia. | 23.6 in |
| Belt Match | 1, 7 |
| Weight | 168.5 LB |
| EAN or UPC | 37256194832 |
| Belt Size | C |
| Outside Dia. | 24 in |
| Inch/Metric | Inch |
| No. of Grooves | 7 |
| Bushing Series | J |
| Bushing Type | QD |
| C Pitch Dia. | 23.6 in |
| Belt Match | 1, 7 |
| Weight | 168.5 LB |
| EAN or UPC | 37256194832 |