- 6 Grooves
- 24" Outside Diameter
- For Belt Size D
- M Bushing Required
| Inch/Metric | Inch |
| Bushing Series | M |
| D Pitch Dia. | 23.4 in |
| Belt Match | 1, 6 |
| No. of Grooves | 6 |
| Outside Dia. | 24 in |
| Belt Size | D |
| Bushing Type | QD |
| Weight | 264.0 LB |
| EAN or UPC | 37256194825 |
| Inch/Metric | Inch |
| Bushing Series | M |
| D Pitch Dia. | 23.4 in |
| Belt Match | 1, 6 |
| No. of Grooves | 6 |
| Outside Dia. | 24 in |
| Belt Size | D |
| Bushing Type | QD |
| Weight | 264.0 LB |
| EAN or UPC | 37256194825 |