- 5 Grooves
- 24" Outside Diameter
- For Belt Size D
- J Bushing Required
| Belt Size | D |
| Inch/Metric | Inch |
| No. of Grooves | 5 |
| Belt Match | 1, 5 |
| Outside Dia. | 24 in |
| D Pitch Dia. | 23.4 in |
| Bushing Type | QD |
| Bushing Series | J |
| Weight | 192.0 LB |
| EAN or UPC | 37256194801 |
| Belt Size | D |
| Inch/Metric | Inch |
| No. of Grooves | 5 |
| Belt Match | 1, 5 |
| Outside Dia. | 24 in |
| D Pitch Dia. | 23.4 in |
| Bushing Type | QD |
| Bushing Series | J |
| Weight | 192.0 LB |
| EAN or UPC | 37256194801 |