- 1 Groove
- 24" Outside Diameter
- For Belt Size C
- SF Bushing Required
| Belt Match | 1 |
| Inch/Metric | Inch |
| Outside Dia. | 24 in |
| No. of Grooves | 1 |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| Bushing Series | SF |
| C Pitch Dia. | 23.6 in |
| Belt Size | C |
| Weight | 41.2 LB |
| Belt Match | 1 |
| Inch/Metric | Inch |
| Outside Dia. | 24 in |
| No. of Grooves | 1 |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| Bushing Series | SF |
| C Pitch Dia. | 23.6 in |
| Belt Size | C |
| Weight | 41.2 LB |