Skip to content Skip to navigation menu
Conti® Synchrochain Carbon

2310-C14M-68-SCC

Conti® Synchrochain Carbon
Item #113411250
  • 68 mm Cross Section Width
  • 2310 mm Pitch Length
  • 14 mm Pitch
  • 165 Teeth
  • Polyurethane Material
Conti® Synchrochain Carbon
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 68 mm Cross Section Width
  • 2310 mm Pitch Length
  • 14 mm Pitch
  • 165 Teeth
  • Polyurethane Material

description

  • CONTI® Synchrochain Carbon is a high performance polyurethane belt for the most demanding applications. CTD profile is fully compatible with both Falcon Pd™ and Poly Chain sprockets.

features

  • High strength polyurethane teeth to drive maximum power
  • Carbon cord reinforcement offers near zero elongation for maintenance-free operation
  • Backside idler compatible
  • Up to 98% energy efficient
  • Rated for continuous service at 175 °F
  • Example: CTD8M-640-21 = Polychain® 8MGT-640-21
Temperature Range [Max] 176 °F
No. of Ribs 1
Belt Style Single Sided
Static Conductive No
Reinforcement Carbon
Material Polyurethane
Temperature Range [Min] -67 °F
Pitch 14 mm
Oil Resistance Yes
Inch/Metric Metric
Tooth Profile CTD
Color Yellow/Black
Weight 1.21 LB
EAN or UPC 37256541063
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison