
- 0.75 in Cross Section Width
- 23 in Pitch Length
- 0.5 in Pitch
- 46 Teeth
- Trapezoidal Tooth Profile
applications
- Drives requiring exact timing
- Alternative to problem v-belt and chain drives
features
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
Tooth Profile | Trapezoidal |
Color | Black |
Oil Resistance | Yes |
Temperature Range [Max] | 160 °F |
Material | Chloroprene |
No. of Ribs | 1 |
Belt Style | Single Sided |
Inch/Metric | Inch |
Belt Size | H |
Reinforcement | Fiberglass |
Pitch | 0.5 in |
Temperature Range [Min] | -40 °F |
Static Conductive | Yes |
Weight | 0.115 LB |
EAN or UPC | 37256091575 |
