- 8V Cross Section
- 170 in Outside Length
- Non-Cogged
- 23 in Cross Section Width
- 23 Ribs
| Belt Style | Non-Cogged |
| Temperature Range [Min] | -40 °F |
| Outside Length | 170 in |
| Static Conductive | Yes |
| Color | Black |
| Belt Cross Section Style | 8V |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| No. of Ribs | 23 |
| Material | Polybutadiene |
| Inch/Metric | Inch |
| Weight | 137.563 LB |

