- 3VX Cross Section
- 85 in Outside Length
- Cogged
- 8.74 in Cross Section Width
- 23 Ribs
| Outside Length | 85 in |
| Belt Style | Cogged |
| Material | Polybutadiene |
| Belt Cross Section Style | 3VX |
| Inch/Metric | Inch |
| Color | Black |
| Oil Resistance | Yes |
| No. of Ribs | 23 |
| Reinforcement | Polyester |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Weight | 11.058 LB |

