- 3VX Cross Section
- 118 in Outside Length
- Cogged
- 8.74 in Cross Section Width
- 23 Ribs
| Color | Black |
| Static Conductive | Yes |
| Belt Style | Cogged |
| No. of Ribs | 23 |
| Material | Polybutadiene |
| Belt Cross Section Style | 3VX |
| Outside Length | 118 in |
| Oil Resistance | Yes |
| Reinforcement | Polyester |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Weight | 15.262 LB |

