- 14 mm Belt Pitch
- 37 mm Belt Width
- 224 Teeth
- 38.77" Outside Diameter
- E Bushing Required
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Can lower operating noise up to 5 dB compared to a Poly Chain® system when used as complete drive
- Taper Lock® bushing method of shaft attachment
| Bore Range [Min] | 0.875 in |
| Pitch Diameter | 39.3 in |
| Finished Bore | N/A |
| Bushing Series | E |
| Bore Type | Taper-Lock and QD Bushed |
| Belt Pitch | 14 mm |
| Outside Dia. | 38.77 in |
| Bushing Type | QD |
| No. of Teeth | 224 |
| Bore Range [Max] | 3.5 in |
| Belt Width | 37 mm |
| Weight | 101.2 LB |
| EAN or UPC | 37256085000 |
-
Eco-Friendly


