- 0.690" Cross Section Width
- 0.400" Cross Section Height
- 45 1/2" Outside Length
- Automotive V-Belt
features
- Extremely durable
- Increased flexibility
- Strong, stretch-resistant tension member
- Tough synthetic rubber ribs
- Oil-, heat-, and abrasion-resistant
| Outside Length | 45 1/2 in |
| Belt Cross Section Style | Automotive / Truck Belt |
| Cross Section Height | 0.4 in |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Cross Section Width | 0.69 in |
| Weight | 0.429 LB |
| EAN or UPC | 37256015335 |

