- CX Cross Section
- Cogged
- 19.36 in Cross Section Width
- 22 Ribs
- Styrene Butadiene Material
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Material | Styrene Butadiene |
| Static Conductive | Yes |
| Belt Cross Section Style | CX |
| Belt Style | Cogged |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 22 |
| Inside Length | 105 in |
| Color | Black |
| Reinforcement | Polyester |
| Weight | 46.765 LB |

