- 8V Cross Section
- 315 in Outside Length
- Non-Cogged
- 22 in Cross Section Width
- 22 Ribs
| No. of Ribs | 22 |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | 8V |
| Oil Resistance | Yes |
| Reinforcement | Polyester |
| Belt Style | Non-Cogged |
| Outside Length | 315 in |
| Color | Black |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Weight | 235.032 LB |

