- 5VX Cross Section
- 63 in Outside Length
- Cogged
- 13.64 in Cross Section Width
- 22 Ribs
| Static Conductive | Yes |
| No. of Ribs | 22 |
| Material | Polybutadiene |
| Belt Style | Cogged |
| Color | Black |
| Inch/Metric | Inch |
| Belt Cross Section Style | 5VX |
| Temperature Range [Min] | -40 °F |
| Outside Length | 63 in |
| Oil Resistance | Yes |
| Reinforcement | Polyester |
| Weight | 17.377 LB |

