- 12 Grooves
- 22" Outside Diameter
- For Belt Size D
- M Bushing Required
| Bushing Series | M |
| Belt Match | 1, 12 |
| Bushing Type | QD |
| D Pitch Dia. | 21.4 in |
| Belt Size | D |
| Inch/Metric | Inch |
| Outside Dia. | 22 in |
| No. of Grooves | 12 |
| Weight | 384.0 LB |
| EAN or UPC | 37256194665 |
| Bushing Series | M |
| Belt Match | 1, 12 |
| Bushing Type | QD |
| D Pitch Dia. | 21.4 in |
| Belt Size | D |
| Inch/Metric | Inch |
| Outside Dia. | 22 in |
| No. of Grooves | 12 |
| Weight | 384.0 LB |
| EAN or UPC | 37256194665 |