- J Cross Section
- 10 Ribs
- 21.8" Outside Length
- Non-Cogged
- 15/16" Cross Section Width
| Cross Section Width | 15/16 in |
| Rib Width | 0.092 in |
| No. of Ribs | 10 |
| Belt Size | J |
| Outside Length | 21.8 in |
| Belt Cross Section Style | J |
| Cross Section Height | 0.14 in |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Material | Neoprene |
| Cogged | No |
| Belt Match | 10 |
| Weight | 0.126 LB |

