
- 26V Cross Section
- 0.328 in Cross Section Width
- 30.9 in Pitch Length
- Chloroprene Material
applications
- For use on variable speed sheave drives requiring exact speed control and maximum range of speed changes
- Recreational equipment
- Agricultural applications
- Machine tools
features
- Precision-molded for a completely uniform cross section allows for even tracking and smooth running without excessive vibration
- Belts are built thin with precise, uniform cogs on the underside for maximum lengthwise flexibility
- Flexten® tension-carrying cords carry more horsepower and experience less stretch over the life of the belt
Pitch Length | 30.9 in |
Temperature Range [Max] | 140 °F |
Material | Chloroprene |
Belt Cross Section Style | 26V |
Color | Black |
Angle of Sheave Groove | 26 ° |
Inch/Metric | Inch |
Belt Size | 2126V |
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Cross Section Height | 0.4 in |
No. of Ribs | 1 |
Reinforcement | Polyester |
Cross Section Width | 0.328 in |
Weight | 0.688 LB |
EAN or UPC | 37256060335 |
