- FS 330-11 CI G A 1/4 ECO
| Series | ECO |
| Bellows Type | Single Convoluted |
| Inch/Metric | Metric |
| Pressure | 120 psi |
| Pressure [Max] | 120 psi |
| Weight | 2.205 LB |
| Series | ECO |
| Bellows Type | Single Convoluted |
| Inch/Metric | Metric |
| Pressure | 120 psi |
| Pressure [Max] | 120 psi |
| Weight | 2.205 LB |