- D Cross Section
- Non-Cogged
- 26.25 in Cross Section Width
- 21 Ribs
- Styrene Butadiene Material
| Static Conductive | Yes |
| Belt Cross Section Style | D |
| Material | Styrene Butadiene |
| Belt Style | Non-Cogged |
| No. of Ribs | 21 |
| Inch/Metric | Inch |
| Color | Black |
| Reinforcement | Polyester |
| Inside Length | 285 in |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Weight | 254.52 LB |

