- CX Cross Section
- Cogged
- 18.48 in Cross Section Width
- 21 Ribs
- Styrene Butadiene Material
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Color | Black |
| Reinforcement | Polyester |
| Inside Length | 109 in |
| Material | Styrene Butadiene |
| Belt Style | Cogged |
| Belt Cross Section Style | CX |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| No. of Ribs | 21 |
| Weight | 46.233 LB |

