- BX Cross Section
- Cogged
- 13.86 in Cross Section Width
- 21 Ribs
- Styrene Butadiene Material
| Material | Styrene Butadiene |
| Belt Style | Cogged |
| Color | Black |
| Inch/Metric | Inch |
| No. of Ribs | 21 |
| Reinforcement | Polyester |
| Inside Length | 46 in |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Belt Cross Section Style | BX |
| Oil Resistance | Yes |
| Weight | 13.1 LB |

