- 5V Cross Section
- 280 in Outside Length
- Non-Cogged
- 13.02 in Cross Section Width
- 21 Ribs
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Material | Polybutadiene |
| Belt Style | Non-Cogged |
| No. of Ribs | 21 |
| Outside Length | 280 in |
| Belt Cross Section Style | 5V |
| Weight | 83.43 LB |

