| Temperature Range [Max] | 220 °F |
| Inner Tube Material | Versigard® Synthetic Rubber |
| Package Type | Coiled |
| Hose Reinforcement | Braided (1) Synthetic Yarn |
| Hose Length | 50 ft |
| Color | Yellow |
| Cover Material | Versigard® Synthetic Rubber |
| Pounds per Foot | 1.7 lb |
| Hose I.D. | 2 1/2 in |
| Hose OD | 3.17 in |
| Temperature Range [Min] | -40 °F |
| Hose Application | Air & Multi-Purpose |
| Pressure [Max] | 400 psi |
| Weight | 1.66 LB |
| EAN or UPC | 37256336850 |

