
- 2 1/2" Yellow Mining Hose
description
- For heavy-duty applications in mining, agriculture, construction and marine service.MSHA approved covers..
applications
- Mining
- Agriculture
- Construction
- Marine service
features
- Thick tube and cover for extra wear
- Flame-retardant cover
- High working pressure
caution
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
Oil Resistance | N/A |
Bend Radius | N/A |
Cover Material | Fire-Retardant Pliovic™ |
Vacuum Hg | 200 in |
Pressure [Max] | 200 psi |
Temperature Range [Max] | 150 °F |
Hose Length | 300 ft |
Temperature Range [Min] | -10 °F |
Inner Tube Material | Pliovic™ |
Package Type | Coiled |
Hose OD | 2.75 in |
Color | Yellow |
Hose Reinforcement | Synthetic Fabric |
Hose I.D. | 2 1/2 in |
Hose Application | Mining |
Pounds per Foot | 0.62 lb |
Weight | 0.634 LB |
EAN or UPC | 37256125980 |
