| Temperature Range [Max] | 180 °F |
| Color | Tan |
| Oil Resistance | N/A |
| Pressure [Max] | 75 psi |
| Hose I.D. | 2 1/2 in |
| Package Type | Coiled |
| Hose Application | Bulk Transfer |
| Temperature Range [Min] | -40 °F |
| Vacuum Hg | N/A |
| Hose Length | 100 ft |
| Weight | 1.74 LB |
| EAN or UPC | 37256216749 |

