- 2 1/2" Red Petroleum Transfer Hose
description
- Hose is designed for pressure, gravity flow or full suction service where maximum flexibility is needed.
applications
- Gasoline
- Petroleum-based products
features
- Nitrile synthetic rubber tube
- Corrugated synthetic rubber cover
- Spiral-plied fabric with double wire helix reinforcement
caution
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Vacuum Hg | 29 in |
| Hose Length | 100 ft |
| Package Type | Coiled |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 180 °F |
| Pounds per Foot | 1.13 lb |
| Oil Resistance | Good |
| Hose I.D. | 2 1/2 in |
| Bend Radius | 5 in |
| Hose Application | Petroleum |
| Pressure [Max] | 100 psi |
| Hose OD | 2.875 in |
| Color | Red |
| Weight | 1.09 LB |
| EAN or UPC | 37256127861 |

