- 2 1/2" Orange Mining Hose
applications
- For use as a mine fire protection hose in underground mines.
| Color | Orange |
| Vacuum Hg | N/A |
| Hose Application | Mining |
| Pounds per Foot | 0.51 lb |
| Package Type | Coiled |
| Inner Tube Material | Pliovic™ |
| Hose OD | 2.83 in |
| Hose Length | 300 ft |
| Oil Resistance | N/A |
| Temperature Range [Min] | -10 °F |
| Pressure [Max] | 150 psi |
| Hose I.D. | 2 1/2 in |
| Cover Material | Pliovic™ |
| Hose Reinforcement | Spiral Synthetic Yarn |
| Temperature Range [Max] | 150 °F |
| Weight | 0.518 LB |
| EAN or UPC | 37256125942 |

