Continental
21/2GYSPIRA60X300CL
Spiraflex® Gray (Primeline) Water Discharge Hose
Item #100851070
-
Pre-Packed Quantities
- 2 1/2" Gray Water Discharge Hose
- 60psi Max. WP
description
- For light-duty water discharge service.
features
- Good, economical, lightweight, water discharge hose
caution
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Hose Application | Water Discharge |
| Hose Reinforcement | Synthetic Fabric |
| Bend Radius | N/A |
| Cover Material | Pliovic™ |
| Package Type | Coiled |
| Inner Tube Material | Pliovic™ |
| Temperature Range [Max] | 150 °F |
| Hose I.D. | 2 1/2 in |
| Hose Length | 300 ft |
| Pressure [Max] | 60 psi |
| Temperature Range [Min] | -10 °F |
| Hose OD | 2.625 in |
| Color | Gray |
| Pounds per Foot | 0.43 lb |
| Oil Resistance | N/A |
| Weight | 0.352 LB |
| EAN or UPC | 37256126147 |
-
Pre-Packed Quantities

