features
- Spiral-plied fabric with double wire helix reinforcement
| Hose OD | 3.14 in |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Package Type | Coiled |
| Vacuum Hg | 29 in |
| Pressure [Max] | 200 psi |
| Temperature Range [Max] | 150 °F |
| Cover Material | EPDM |
| Color | Green |
| Temperature Range [Min] | -40 °F |
| Inner Tube Material | Pliosyn™ Ultra-high Molecular Weight Polyethylene (UHMWPE) |
| Pounds per Foot | 1.78 lb |
| Hose Length | 100 ft |
| Hose I.D. | 2 1/2 in |
| Hose Application | Chemical Transfer |
| Bend Radius | 8 in |
| Weight | 1.79 LB |
| EAN or UPC | 37256128264 |

