- 2 1/2" Green Ultrabraid™ Air Hose
- 400psi Max. Working Pressure
- 100' Long
description
- Extra heavy-duty, high pressure hose for pneumatic service in mining, construction, and industrial service where working conditions are especially severe.
| Pounds per Foot | 2.86 lb |
| Hose OD | 3.21 in |
| Temperature Range [Min] | -40 °F |
| Hose Ends | N/A |
| Temperature Range [Max] | 220 °F |
| Pressure [Max] | 400 psi |
| Hose Application | Heavy Duty Pneumatic |
| Package Type | Coiled |
| Hose I.D. | 2 1/2 in |
| Hose Length | 100 ft |
| Color | Green |
| Weight | 1.67 LB |
| EAN or UPC | 37256128707 |

