- 2 1/2" Clear Dry Transfer Hose
description
- For the transfer of a variety of dry, bulk, and abrasive materials (powders, plastic pellets, and granular). Used in applications where static electrical buildup is common (embedded static wire).
features
- Rated for full vacuum
- Meets FDA standards
| Pressure [Max] | 30 psi |
| Hose Application | Abrasive Material Handling, Food Transfer |
| Pounds per Foot | 0.69 lb |
| Package Type | Coiled |
| Temperature Range [Max] | 158 °F |
| Bend Radius | 7 in |
| Vacuum Hg | 29 in |
| Color | Clear |
| Hose I.D. | 2 1/2 in |
| Hose Length | 100 ft |
| Hose OD | 3.03 in |
| Temperature Range [Min] | 0 °F |
| Weight | 0.687 LB |
| EAN or UPC | 37256235023 |
-
Pre-Packed Quantities


