Skip to content Skip to navigation menu
Continental21/2CLAGFLE40X100CL

21/2CLAGFLE40X100CL

Agflex™ Water Suction & Discharge Hose
Item #101856559
Continental21/2CLAGFLE40X100CL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities

description

  • A general-purpose suction and discharge hose designed for use in industrial, agricultural, construction and septic tank cleaning applications. Corrugated construction provides a flexible and lightweight hose for ease of handling.

features

  • Rated for full vacuum up to 3" ID
Hose Reinforcement Pliovic™ PVC Helix
Pounds per Foot 0.74 lb
Vacuum Hg 29 in
Cover Material Clear Pliovic™
Package Type Coiled
Hose Length 100 ft
Inner Tube Material Pliovic™
Hose Application Water Suction & Discharge
Temperature Range [Max] 158 °F
Hose I.D. 2 1/2 in
Color Clear
Hose OD 2.92 in
Temperature Range [Min] 0 °F
Bend Radius 5 in
Pressure [Max] 35 psi
Weight 0.735 LB
EAN or UPC 37256234958
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison