| Hose I.D. | 2 1/2 in |
| Temperature Range [Min] | -30 °F |
| Hose Length | 100 ft |
| Pounds per Foot | 1.71 lb |
| Color | Brown |
| Package Type | Coiled |
| Hose Application | Chemical Transfer |
| Pressure [Max] | 150 psi |
| Inner Tube Material | Chemrin® Synthetic Rubber |
| Hose OD | 3.09 in |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Cover Material | Versigard® Synthetic Rubber w/ White Stripe |
| Vacuum Hg | 29 in |
| Temperature Range [Max] | 275 °F |
| Bend Radius | 6 in |
| Weight | 1.61 LB |
| EAN or UPC | 37256331701 |

