- 2 1/2" Blue Water Discharge Hose
- 55psi Max. WP
description
- PVC discharge hose.. For light-duty water discharge applications. Tube and cover made with blue PVC, reinforced with synthetic fabric.
applications
- Construction
- Mining
- Industry
- Agricultural
- Marine
| Pounds per Foot | 0.31 lb |
| Color | Blue |
| Hose OD | 3.2 in |
| Hose Application | Water Discharge |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 150 °F |
| Pressure [Max] | 55 psi |
| Hose Length | 300 ft |
| Hose I.D. | 2 1/2 in |
| Package Type | Coiled |
| Weight | 0.349 LB |
| EAN or UPC | 37256222337 |

