Skip to content Skip to navigation menu
Versiflo™ 125 Water Discharge Hose

21/2BKVERSIFL125X100CL

Versiflo™ 125 Water Discharge Hose
Item #100851039
  • 2 1/2" Black Water Discharge Hose
  • 125psi Max. WP
Versiflo™ 125 Water Discharge Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 2 1/2" Black Water Discharge Hose
  • 125psi Max. WP

description

  • ContiTech's most popular rubber water discharge hose..Tube made with black EPDM, reinforcement is spiral-plied synthetic fabric, and cover is black EPDM with a wrapped finish.
Hose I.D. 2 1/2 in
Oil Resistance N/A
Hose OD 3 in
Package Type Coiled
Hose Application Water Discharge
Temperature Range [Max] 180 °F
Temperature Range [Min] -25 °F
Hose Length 100 ft
Color Black
Pressure [Max] 125 psi
Hose Ends N/A
Pounds per Foot 0.49 lb
Weight 0.49 LB
EAN or UPC 37256127632
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison