Continental
21/2BKOILFIELDX100
Prospector™ Flex Oilfield Petroleum Transfer Hose
Item #110600408
-
Pre-Packed Quantities
- Petroleum Transfer Hose
- 2 1/2" Hose I.D.
- 3.01" Hose O.D.
- 100' Hose Length
- 150 psi Max Pressure
features
- Use in tank truck service applications for transferring crude oil, drilling mud and diesel fuels
- Includes a nitrile/SBR tube with corrugated black cover reinforced with spiral plied fabric
- Also used for in-plant transfer of diluted industrial chemicals and petroleum waste, sludge and sediments
| Temperature Range [Max] | 180 °F |
| Pressure [Max] | 150 psi |
| Hose Application | Petroleum Transfer |
| Pounds per Foot | 1.48 lb |
| Temperature Range [Min] | -25 °F |
| Hose I.D. | 2 1/2 in |
| Cover Material | Corrugated Black Plioflex® |
| Hose OD | 3.01 in |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Hose Length | 100 ft |
| Inner Tube Material | Nitrile |
| Weight | 1.0 LB |
| EAN or UPC | 37256514647 |
-
Pre-Packed Quantities

