| Temperature Range [Min] | -35 °F |
| Pressure [Max] | 300 psi |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose Reinforcement | Spiral-Plied (4) Synthetic Fabric And One Breaker |
| Hose Application | Petroleum |
| Cover Material | Wingprene® (ORS) |
| Color | Black |
| Hose OD | 3.16 in |
| Hose I.D. | 2 1/2 in |
| Pounds per Foot | 1.53 lb |
| Package Type | Coiled |
| Temperature Range [Max] | 200 °F |
| Weight | 1.53 LB |
| EAN or UPC | 37256112799 |

