- 2 1/2" Black Water Discharge Hose
- 200psi Max. WP
applications
- Quarries
- Mines
- Construction
features
- Heavy-duty
- All-purpose
- Excellent abrasion resistance
- Synthetic rubber tube
- Synthetic fabric reinforcement
- Temperature range from -25 °F to 180 °F (-32 °C to 82 °C)
caution
- Hose and couplings should be inspected prior to each use. Use of damage assembly could be hazardous .
| Hose OD | 3.09375 in |
| Pressure [Max] | 200 psi |
| Color | Black |
| Pounds per Foot | 1.44 lb |
| Hose Length | 100 ft |
| Temperature Range [Max] | 180 °F |
| Oil Resistance | N/A |
| Temperature Range [Min] | -25 °F |
| Package Type | Coiled |
| Bend Radius | N/A |
| Hose Application | Water Discharge |
| Hose I.D. | 2 1/2 in |
| Weight | 1.38 LB |
| EAN or UPC | 37256214950 |

